Tissue Tearor Variable Speed Homogenizer

Rapidly homogenizes, disperses, and emulsifies small-volume samples in aqueous media
  • Homogenize sample volumes from 0.5 to 50 mL
  • Adjust speed from 4500 to 30,000 rpm
  • All wetted materials are 316 stainless steel
Liquid media is drawn into and repeatedly cycled throguh the stator. The high-speed rotor rapidly disperses and disintegrates material suspended in the media. Note: Not intended for use with flammable solvents or in the absence of liquid media.
Overall length is 23 cm.
$1,863.84CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Power (VAC)
Availability Pricing
Tissue Tearor 985370-07 Homogenizer; 120 VAC, 1.2 A RK-04750-50 Mfr # 985370-07
COMPARE
120
$1,863.84CAD / Each
Tissue Tearor Homogenizer; 220/240 VAC, 0.6 A RK-04750-55 Mfr # 985370EUR-07
COMPARE
240
$1,863.84CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat