Thermo Scientific™ HyPURITY™ ADVANCE™ C8 HPLC Columns

High purity silica provides excellent and reproducible results
  • Suitable for C8 phase
These C18 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated. HyPURITY™ ADVANCE™ columns are polar embedded, offering alternative selectivity.

Each HyPURITY ADVANCE column contains the following phase specifications:
Pore size: 190Å
Nominal surface area: 200m2/g
Percent carbon: 10%
USP Code: L60
Phase Code: 210
$1,034.32CAD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Column Inside Diameter (ID) (mm) Column Length (mm) Column Particle Size (µm)
Availability Pricing
Thermo Scientific HyPurity ADVANCE™ HPLC Column, C8, 3 µm, 50 mm L x 2.1 mm ID RK-01875-05 Mfr # 21003-052130
COMPARE
2.1 50 3
$1,034.32CAD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat