This product is now discontinued, View Related Products

Testo Series 512 Digital Differential Manometer

On-site readings documentation
  • Simultaneous display of flow and pressure value
  • Built-in density compensation
  • Smoothing adjustable between 1 to 20 display refreshes (0.5 s) as sliding mean
  • Readings printout with date/time and Min./Max. values
  • Hold/Max/Min function
  • Backlight display
The Testo Series 512 shows pressure and flow simultaneously in an easy-toread, large, backlit display. Measurement data can be printed on site with date and time as well as minimum and maximum values. Order printer and additional printer paper seperately under accessories below. The manometer has two switchable units for flow: m/s and fpm. Eight units can be set for pressure: kPa, hPa, Pa, mmH2O, mmHg, psi, inch H2O, inch Hg. Adjustable smoothing for sliding mean calculation, density compensation is built-in. The displayed actual value can be frozen in the display by pressing the HOLD button. The measured minimum and maximum value can be displayed and stored in the meter. TopSafe cover protects the meter in the field from impact, dirt and splash water.
$1,046.84CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (in WC) Resolution
Availability Pricing
Testo 0560 5126 Type 512 Digital Differential Manometer, +/-0.8" WC RK-10383-10 Mfr # 0560 5126
COMPARE
±1.2\" WC 0.8 0.0004\" WC
$1,046.84CAD / Each
Testo 0560 5127 Type 512 Digital Differential Manometer, +/-8" WC RK-10383-11 Mfr # 0560 5127
COMPARE
±1.2\" WC 8 0.004\" WC
$1,046.84CAD / Each
Testo 0560 5128 Type 512 Digital Differential Manometer, +/-80" WC RK-10383-12 Mfr # 0560 5128
COMPARE
±1.2\" WC 80 0.04\" WC
$1,046.84CAD / Each
Testo 0560 5129 Type 512 Digital Differential Manometer, +/-29 psi RK-10383-13 Mfr # 0560 5129
COMPARE
±1.2\" WC 803.52 0.4\" WC
$1,046.84CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat