Scienceware Earth-Friendly Wide Handle Sampling Spoons, PLA

Environmentally conscious sampling
  • FDA compliant spoons are safe for food, drug and cosmetic contact
  • Green alternative to petroleum-based sampling tools
These earth-friendly sampling spoons are durably constructed with PLA (polylactic acid) resin. PLA is a 100% plant-based material which contributes less greenhouse gasses from source to resin than its petroleum-based counterparts. Using annually renewable resources with little environmental impact, these spoons offer a low carbon footprint, are biodegradable, and can be disposed of through industrial composting, incineration, land fill or recycling. They are comparable in strength and durability to polystyrene, polypropylene and other plastic resin sampling tools. Nonsterile.

Wide-Handle Spoons are perfect for retrieving small, specific volume samples of powders or liquids. Wide handles let you grip firmly and provide just enough stiffness to easily sample packed powders and other firm materials. The unique flat bottom also lets you use these spoons as weighing boats to save time and assure accuracy.

$18.79 - $38.31CAD / Pkg of 10

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Material Overall Length (in)
Availability Pricing
Scienceware F36740-1021 Earth-Friendly Wide Handle Sampling Spoon, 1.25 ml, 10 pack RK-06263-80 Mfr # F36740-1021
COMPARE
1.25 Polylactic Acid (PLA) 4 3/64
$38.31CAD / Pkg of 10
Scienceware F36740-1022 Earth-Friendly Wide Handle Sampling Spoon, 2.5 ml, 10 pack RK-06263-81 Mfr # F36740-1022
COMPARE
2.5 Polylactic Acid (PLA) 4 13/64
$18.79CAD / Pkg of 10
Scienceware F36740-1023 Earth-Friendly Wide Handle Sampling Spoon, 5 ml, 10 pack RK-06263-82 Mfr # F36740-1023
COMPARE
5 Polylactic Acid (PLA) 4 1/2
$18.79CAD / Pkg of 10
Scienceware F36740-1024 Earth-Friendly Wide Handle Sampling Spoon, 8 ml, 10 pack RK-06263-83 Mfr # F36740-1024
COMPARE
8 Polylactic Acid (PLA) 4 15/16
$18.79CAD / Pkg of 10
Scienceware F36740-1025 Earth-Friendly Wide Handle Sampling Spoon, 20 ml, 10 pack RK-06263-84 Mfr # F36740-1025
COMPARE
20 Polylactic Acid (PLA) 5
$18.79CAD / Pkg of 10
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat