Diba Omnifit® BenchMark™ Microbore Chromatography Columns with Two Fixed Endpieces

Designed for applications requiring the smallest bed volumes
  • Precision borosilicate glass columns provide inertness, visibility, and performance
  • Superior frit placement adds bed support and even distribution of sample flow
  • Reusable columns let you pack your own media specific to your application
The BenchMark chromatography columns are optimized for aqueous systems and resistant to many solvents used in liquid chromatography. Use these economical columns for low pressure or gravity feed applications. Each column is supplied with two fixed endpieces pre-assembled with 2 µm SS frits plus all the tubing, fittings, and connections needed to get started. Endpieces with different size frits and material are available to meet your application.
$287.31 - $360.98CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Total Volume Capacity (mL) Column Inside Diameter (ID) (mm) Column Length (mm)
Availability Pricing
Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 25 mm; 1/ea RK-11941-06 Mfr # 006BCC-03-02-FF
COMPARE
0.2 3 25
$287.31CAD / Each
Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 50 mm; 1/ea RK-11941-07 Mfr # 006BCC-03-05-FF
COMPARE
0.4 3 50
$346.25CAD / Each
Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 100 mm; 1/ea RK-11941-08 Mfr # 006BCC-03-10-FF
COMPARE
0.7 3 100
$353.61CAD / Each
Diba BenchMark™ Microbore Chromatography Column w/ 2 Fixed Endpieces, 3 x 150 mm; 1/ea RK-11941-09 Mfr # 006BCC-03-15-FF
COMPARE
101 3 150
$360.98CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat