This product is now discontinued, View Related Products

Motic® SMZ-171 Stereozoom Microscopes

Greenough optic system is a rugged workhorse for routine tasks
  • Parfocality maintained while adjusting the magnification for quick and easy focusing
  • Large-scale 1:6 zoom ratio with clear distortion-free images is ideal for small parts and circuitry inspections
  • Comfortable 45° viewing angle minimizes strain, even after long hours
Motic® SMZ-171 stereozoom microscopes are ideally suited for industrial product inspection, education, and macroorganism research. The rack and pinion focus mechanism moves the head smoothly, and the focus knob tension is adjustable for customization to any operator. Greenough optical system delivers impressive 3-D images in a zoom of 6.7:1, giving a magnification range of 7.5X-50X in the standard setup. The implemented click-stops allow precise reproduction of magnification.
$1,676.72 - $2,674.20CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Head Configuration Illuminator(s) Maximum Magnification
Availability Pricing
Motic Instruments 1100201300051 Stereozoom Binocular Microscope with Halogen Incident and Transmitted Illuminators RK-03905-00 Mfr # 1100201300051
COMPARE
Binocular Halogen, 10 W (incidental and transmitted) 50x
$1,676.72CAD / Each
Motic Instruments 1100201300071 Stereozoom Trinocular Microscope with Halogen Incident and Transmitted Illuminators RK-03905-01 Mfr # 1100201300071
COMPARE
Trinocular Halogen, 10 W (incidental and transmitted) 50x
$1,735.65CAD / Each
Motic Instruments SMZ-171-BLED Stereozoom Binocular Microscope with LED Incident and Transmitted Illuminators; 100-240 VAC RK-03905-02 Mfr # 1100200600753
COMPARE
Binocular LED, 3 W (incident and transmitted) 45x
$2,386.89CAD / Each
Motic Instruments SMZ-171-TLED Stereozoom Trinocular Microscope with LED Incident and Transmitted Illuminators; 100-240 VAC RK-03905-03 Mfr # 1100200600767
COMPARE
Trinocular LED, 3 W (incident and transmitted) 45x
$2,674.20CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat