Memmert CTC/TTC Environmental Test Chambers

The perfect atmosphere for climate tests according to IEC 60068
  • A 3-layer insulation system promotes reliable climate technology
  • High-performance due to a steam generator and twin compressor that regulate output
Environmental test chambers simulate tests in accordance with IEC 60068. Ramp operation, active humidification and dehumidification of 10 to 98% RH and precise temperature control from -42 to 190°C (without humidity) with humidity control from 10 to 95°C provide unlimited flexibility for controlled material, function tests, and ageing tests. The components of the climate system interact fully for quick, precise, and energy-saving temperature changes. The 3-layer insulation system is derived from aerospace engineering applications which provides an excellent K-value and prevents moisture from penetrating the insulation material. The electronically controlled injection of refrigerants guarantees an optimal cooling performance. Additionally, thanks to the automatic defrosting system, the test chambers can run in continuous operation without interruption. With a steam generator and twin compressor, these chambers consume only about half of what standard simulation chambers do in climate control operation.
$41,028.02 - $45,828.32CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Memmert CTC 256 Environmental Test Chamber, with Humidity, 256 L, 230 VAC RK-52200-67 Mfr # CTC 256 230V
COMPARE
Environmental Test Chamber, with Humidity, 256 L, 230 VAC
$45,828.32CAD / Each
Memmert TTC 256 Environmental Test Chamber, Temperature Only, 256 L, 230 VAC RK-52200-68 Mfr # TTC 256 230V
COMPARE
Environmental Test Chamber, Temperature Only, 256 L, 230 VAC
$41,028.02CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat