Masterflex® Transfer Tubing, Corrugated FEP, Compatible with Compression Fittings

No kinks or distortion
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
High flexibility and excellent chemical resistance. Corrugations prevent kinking and help tubing retain its shape without limiting pressure or vacuum abilities. Simply cut this custom-extruded tubing to desired length. Sold in 5-ft lengths; each length has alternating sections of corrugated (10"L) and noncorrugated (2"L) tubing, with noncorrugated 1"L sections at both ends. Temperature range: –300 to 400°F (–184 to 205°C). Withstands 27" Hg vacuum.
$137.03 - $275.52CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Pressure (PSI) Tubing ID (in) Tubing OD (in)
Availability Pricing
COMPARE
250 7/32 1/4
$137.03CAD / Each
COMPARE
200 21/64 3/8
$188.59CAD / Each
COMPARE
170 29/64 1/2
$225.43CAD / Each
COMPARE
120 11/16 3/4
$275.52CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat