Ismatec® Reglo Variable-Speed Digital Multichannel Pumps

Easily adjust speed of compact multichannel pump
  • Digital models have preprogrammed tube diameters and flow rates for easy set up
  • Dispense by volume or set time intervals
  • Display shows speed in 1% steps and flow rate in mL/min
These space-saving pumps provide up to four pumping channels while using very little benchtop space. Self-lubricating, Ertalyte® rollers provide consistent flow with reduced tubing wear. Use Click’n’go™ minicartridges for consistent results. Reverse flow direction with the flip of a switch. Select two- or four-channel pumps; twelve roller pumps provide smooth, even flow.

Continuously pump or dispense in any of four modes:
– Flow rate: 0.003 to 59 mL/min
– By time: 0.1 seconds to 999.9 hours
– Batches: set delay between dispensed volumes
– Drip-free: program back-steps to prevent drips

Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer.

Remote control capabilities: RS-232 to control all operating functions (DB9 male); 0 to 5, 0 to 10 VDC, 0 to 20, 4 to 20 mA for speed control, start/stop, reverse direction, and autostart via contact closure
(DB15 male); footswitch and hand dispenser (three-pin DIN port).

Choose optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Pumps are designed to be used with 3-stop tubing. (Scroll down to see all accessory choices.)
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (mL/min) Number of Channels Description
Availability Pricing
COMPARE
59 2 REGLO Digital 2-Ch 6-R Var-Speed Pump; 0.005 to 59 mL/min, 115V/230V
Call For Price
COMPARE
34 2 REGLO Digital 2-Ch 12-R Var-Speed Pump; 0.004 to 34 mL/min, 230V
Call For Price
COMPARE
50 2 REGLO Digital 2-Ch 8-R Var-Speed Pump; 0.004 to 50 mL/min, 115V/230V
Call For Price
COMPARE
50 4 REGLO Digital 4-Ch 8-R Var-Speed Pump; 0.003 to 31 mL/min, 115V/230V
Call For Price
COMPARE
31 4 REGLO Digital 4-Ch 12-R Var-Speed Pump; 0.003 to 21 mL/min, 115V/230V
Call For Price
COMPARE
31 4 REGLO Digital 4-Ch 6-R Var-Speed Pump; 0.003 to 37 mL/min, 115V/230V
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat