Cole-Parmer® Essentials Aluminum Oxide (Sand) for Baths

Enhances heat transfer and maintains precise temperature control
  • Fast-cutting abrasive
  • Range of 80 HRC
Aluminum oxide is ideal for use as a an agent in fluidized beds for heat transfer and maintaining precise temperature control. It is also a fast-cutting abrasive in the range of 80 HRC.

The brown aluminum oxide is high-quality fused virgin material produced to conform to all major industrial and governmental standards. The white aluminum oxide is specially treated for the removal of iron in order to prevent contamination of the object being blasted.
$402.24 - $1,919.83CAD / Pkg

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Color Compatible With Description
Availability Pricing
COMPARE
Brown Fluidized sand baths Brown Aluminum Oxide, 100 lb
$1,038.74CAD / Pkg
COMPARE
Brown Fluidized sand baths Brown Aluminum Oxide, 25 lb
$402.24CAD / Pkg
COMPARE
White Fluidized sand baths Active aluminum oxide, white sand, 25 lbs.
$891.40CAD / Each
COMPARE
White Fluidized sand baths Active aluminum oxide, white sand, 55 lbs.
$1,919.83CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat