Fluke Calibration (formerly Hart Scientific) Field Metrology Wells

  • Easy to use
  • Large LCD display
  • Function keys and easy to navigate menus
  • Pre-programmed calibration routines
  • One-button push to set the temperature
  • Reference readout accepts "plug-n-play" smart connector

Field Metrology Wells offer accuracy, portability, and speed
for field calibration applications. These units are packed with
functionality and are remarkably easy to use. Field
Metrology Wells are lightweight, small, and quick to reach
temperature set points; yet they are stabile, uniform, and
precise. This industrial product line is perfect for transmitter-
loop calibration, comparison calibration, or a simple check
of a thermocouple sensor. With the "process" option, you have
no need to have to carry additional tools into the field. It includes
a built-in readout for resistance, voltage, and mA measurement;
24V loop power; and on-board documentation.

Available for sale in the United States and Canada only.

5 PRODUCT OPTIONS
Compareitem specifications
Max Temperature (° F) Temperature Accuracy Temperature Resolution (° F)
Availability Pricing
Fluke Calibration 9142A Field Metrology Well with Insert A RK-16101-73 Mfr # 9142-A-156
COMPARE
302
$10,346.14CAD / Each
Fluke Calibration 9142AP Field Metrology Well; -77-302F/Insert A/Process RK-16101-74 Mfr # 9142-A-P-156
COMPARE
302
$12,939.31CAD / Each
Fluke Calibration 9143A Field Metrology Well; 37 to 662F/Insert A RK-16101-75 Mfr # 9143-A-156
COMPARE
662
$8,119.85CAD / Each
Fluke Calibration 9143AP Field Metrology Well; 37-662F/Insert A/Process RK-16101-76 Mfr # 9143-A-P
COMPARE
662
$10,621.67CAD / Each
Fluke Calibration 9144 Field Metrology Well; 122 to 1220F/Insert A RK-16101-77 Mfr # 9144-A-156
COMPARE
1220
$8,746.04CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat