Fluke 719 Electric Pressure Calibrator

One handed pressure calibration
  • Electric pump for one handed pressure calibration
  • Best-in-class pressure measurement uncertainty of 0.025%
  • Measure and source mA with best-in-class 0.015% accuracy
  • Precision pressure adjust vernier
  • Variable release rate bleed valve for easy pressure adjustment
  • Ideal performance for high accuracy transmitter calibration
  • 30 PSI and 100 PSI pressure ranges
  • Programmable pump limit allows:
  • Protection from damage due to over-pressurization
  • The user to program target pressures for pumping
  • Extended measurement range with any of twenty nine (29) 700Pxx Pressure Modules
  • Source mA with simultaneous pressure measurement to test valves and I/Ps
  • Simulate mA signals to troubleshoot 4-20 mA loops
  • Test pressure switches with built in switch test function
  • Power transmitters during test using 24 V loops
With the innovative, built-in electric pump, the Fluke 719 provides pressure calibration at your fingertips! Now you can calibrate and test pressure devices quickly and easily with one hand, saving you valuable time. Use the programmable pump limit settings to avoid over-pressurization, and to set ‘pump to’ pressure values. The unique cleanout port design reduces pump failures, and makes the 719 easy to clean without repair. The compact, lightweight form, combined with one-handed use, makes this pressure calibrator the ideal tool for busy process professionals.
$6,957.33CAD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy Pressure Resolution
Availability Pricing
Fluke 719 100G Electrical Pressure Calibrator, 0 to 100 psi RK-18003-65 Mfr # FLUKE-719 100G
COMPARE
100 psi Pressure: 0.01 psig: mA: 0.001 mA
$6,957.33CAD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat