Dwyer Magnehelic Differential Pressure Gauge - Transmitter

These indicating transmitters simultaneously provide local indication on a large, easily read analog scale while also converting that pressure into a standard two-wire, 4 to 20 mA signal for ranges from 0 to 1 to 0 to 10" w.c.

Positive, negative or differential air and compatible gas pressure can be measured with an accuracy of ±2% of full scale. The basic mechanical components of the indicating transmitter are similar to those used in the popular, time-proven Magnehelic® differential pressure gauge. However, these models add electrical conditioning and amplification of a resistance change produced by a silicon strain gauge which is cemented to the range spring. This resistance change is the result of the slight flexing which results from spring deflection as pressure is applied to the diaphragm which is directly linked to the spring. This resistance change is the result of the slight flexing which results from spring deflection as pressure is applied to the diaphragm which is directly linked to the spring.
$493.59CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Dwyer 605-1 Prsr Trnsmtr 0/1.0inWC Magnehelic Dfr Pressure Transmitter RK-68463-06 Mfr # 605-1
COMPARE
±2% full-scale 0.02" WC
$493.59CAD / Each
Dwyer 605-2 Prs.Transmtr 0/2.0inWC Magnehelic Dfr Pressure Transmitter RK-68463-07 Mfr # 605-2
COMPARE
±2% full-scale 0.05" WC
$493.59CAD / Each
Dwyer 605-3 Prs.Trnsmtr. 0/3.0inWC Magnehelic Dfr Pressure Transmitter RK-68463-08 Mfr # 605-3
COMPARE
±2% full-scale 0.1" WC
$493.59CAD / Each
Dwyer 605-6 Prs.Transmtr 0/6.0inWC Magnehelic Dfr Pressure Transmitter RK-68463-09 Mfr # 605-6
COMPARE
±2% full-scale 0.2" WC
$493.59CAD / Each
Dwyer 605-10 Prs.Transmtr 0/10inWC Magnehelic Dfr Pressure Transmitter RK-68463-10 Mfr # 605-10
COMPARE
±2% full-scale 0.2" WC
$493.59CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat