Cole-Parmer® Irreversible Thermostrip Waterproof Disinfection Labels

Provide proof of HACCP compliance that sanitizing temperature has been reached during dishwashing
  • Waterproof—designed to withstand the rigors of a full wash
Thermostrip labels are self-adhering and waterproof color-changing labels that measure the surface temperature of dishware in dishwashing machines. Label indicator will turn from white to black when surface temperature reaches rated temperature, providing reliable proof that the items being washed have been fully disinfected. Helps hygiene managers demonstrate that safety disinfection standards have been met.

To use, attach label to the thickest clean dry dish, place in dishwasher, and run. Remove and retain label as a permanent record of temperature attained as an excellent evidencebase for HACCP. Accuracy is ±1.8°F (±1°C). Shelf life: one year after date of purchase.
$38.90 - $42.43CAD / Pkg of 16

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Height (in) Max temperature (° F) Temperature Points (° F)
Availability Pricing
COMPARE
1 3/4 170 150, 160, 170
$39.78CAD / Pkg of 16
COMPARE
1 3/4 180 160, 170, 180
$42.43CAD / Pkg of 16
COMPARE
1 3/4 140 140
$38.90CAD / Pkg of 24
COMPARE
1 3/4 160 160
$38.90CAD / Pkg of 24
COMPARE
1 3/4 180 180
$39.78CAD / Pkg of 24
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat