Digi-Sense Benchtop Twin Temperature Controllers

Combines two controllers into one, for controlling two independent temperature processes
  • Models available for type J, K, or T thermocouples or RTD probes
  • Setpoint is easily and securely changed with an interface key
These controllers are designed for controlling two independent temperature processes. and features modern control technology that produces greater temperature stability. The space saving design combines two controllers into one unit to maximize bench space. Each unit displays both the setpoint and process temperature. Auto-tune minimizes setpoint overshoot and feature the ablity to learns your process producing greater stability. The controller also features an audible alarm function, and two panel mounted receptacles that accept three-prong plugs. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.
$3,447.73CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
DIN Size Power (VAC) Description
Availability Pricing
COMPARE
1/32 120 2-Zone Temperature Controller; Type J, 120V/15A
$3,447.73CAD / Each
COMPARE
1/32 120 2-Zone Temperature Controller; Type K, 120V/15A
$3,447.73CAD / Each
COMPARE
1/32 120 2-Zone Temperature Controller; Type T, 120V/15A
$3,447.73CAD / Each
COMPARE
1/32 120 2-Zone Temperature Controller; RTD, 120V/15A
$3,447.73CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat