Digi-Sense Benchtop Temperature Limit Controllers

A secondary safety device that cut power when a setpoint is achieved
  • Models available for type J, K, or T thermocouples or RTD probes
A limit control is a secondary safety device and a must for applications where temperature overshoot can cause serious problems. Used in conjunction with a primary temperature control, the limit control will cut power to its output and turn off all resistive loads if your upper temperature setpoint is achieved. Display shows both limit set point and safe mode/alarm condition at the same time. A manual reset is required if an alarm condition occurs. The controller also features an audible alarm function, temperature selectable and one panel mounted receptacle that accept a three-prong plug. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.
$1,915.41CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Power (VAC) Max Temperature (° F) Description
Availability Pricing
COMPARE
120 149 1-Zone Temperature Controller; Limit/Alarm, Type J, 120V/15A
$1,915.41CAD / Each
COMPARE
120 149 1-Zone Temperature Controller; Limit/Alarm, Type K, 120V/15A
$1,915.41CAD / Each
COMPARE
120 149 1-Zone Temperature Controller; Limit/Alarm, Type T, 120V/15A
$1,915.41CAD / Each
COMPARE
120 149 1-Zone Temperature Controller; Limit/Alarm, RTD, 120V/15A
$1,915.41CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat