Digi-Sense™ Benchtop PID Temperature Controllers

Perfect for basic temperature control applications
  • Models available for type J, K, or T thermocouples or RTD probes
These temperature controllers display both the setpoint and process temperature and features modern control technology that produces greater temperature stability. The Auto-tune feature minimizes setpoint overshoot and features the ability to learn your process producing greater stability. Changing your setpoint is easily done with the interface keys. The controller can also perform ramp rate operations to allow the user to slowly raise the process temperature. The controller also features an audible alarm output, temperature selectable and one panel mounted receptacle that accept a three-prong plug. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.
$1,510.22CAD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Max Temperature (° F) Min Temperature (° F) Description
Availability Pricing
COMPARE
2192 -328 Benchtop 1-Zone Temperature Controller; Type J, 120V/15A
$1,510.22CAD / Each
COMPARE
2498 -328 1-Zone Temperature Controller; Type K, 120V/15A
$1,510.22CAD / Each
COMPARE
752 -328 1-Zone Temperature Controller; Type T, 120V/15A
$1,510.22CAD / Each
COMPARE
1472 -328 Benchtop 1-Zone Temperature Controller; RTD, 120V/15A
$1,510.22CAD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat