Cole-Parmer® 400 Series Thermistor Probes with Handles

Thermistor Probes Offer Excellent Accuracy Over the Biological Temperature Range
  • Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
  • Probes are designed for multiple applications
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1-4 seconds or greater
  • Custom designs or changes to this product are available upon request
Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).
$95.03 - $255.63CAD / Each

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Connector Type Max Temperature (° F) Description
Availability Pricing
COMPARE
Phono plug 212 Deep Wtr/Soil Therm Probe PHono Plug 2\" L 1/4\" Dia 50ft PVC Flx Cable
$254.16CAD / Each
COMPARE
Phono plug 212 Surface Temperature Probe, Phono Plug, 1 x 13 / 16\" Alum, 10ft PVC Fl x Cable
$142.18CAD / Each
COMPARE
Phono plug 212 Air /Gas Therm Probe Phono Plug 3-3/4\" L 1/4\" Dia 10ft PVC Fl x Cable
$95.03CAD / Each
COMPARE
Phono plug 212 Immersion Thermistor Probe, PHono Plug 10\" L .188\" Dia 5ft Coil
$207.75CAD / Each
COMPARE
Phono plug 212 Gen-Purpose PFA Ctd Thermistor Probe PHono Plug 10\" L .200\" Dia 5ft Coil
$255.63CAD / Each
COMPARE
Phono plug 212 Penetration Ctd Thermistor Probe, PHono Plug, 4\" L, .188\" Dia, 5ft Coil
$207.75CAD / Each
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat