Conical-Bottom Reusable Plastic Tubes 362

Tubes feature molded graduations (tube 06334-40 has printed graduations) and are autoclavable. Max RCF for PPCO and PC is 6000 x g; PMP is 3000 x g; PS is 1800 x g; PTFE is 30,000 x g in a close fitting holder. Tubes 06334-11 and -21 accept closure 06336-00. Tubes 06334-40 and -45 include leakproof PE caps; -45 features skirted base. PTFE tubes are available with or without screw caps.
$107.56 - $272.58CAD / Pkg of 10

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Tube Bottom Shape Tube Capacity (mL) Tube Material
Availability Pricing
Thermo Scientific Nunc 3103-0015 Conical-bottom tubes; 15 mL; PPCO; 10/pack RK-06325-10 Mfr # 3103-0015
COMPARE
Conical 15 Polypropylene
$128.18CAD / Pkg of 10
Thermo Scientific Nunc 3103-0050 Conical-bottom tubes; 50 mL; PPCO; 10/pack RK-06325-50 Mfr # 3103-0050
COMPARE
Conical 50 Polypropylene
$163.55CAD / Pkg of 10
Thermo Scientific Nunc 3105-0015 Conical-bottom tubes; 15 mL; PC; 10/pack RK-06326-10 Mfr # 3105-0015
COMPARE
Conical 15 Polycarbonate
$107.56CAD / Pkg of 10
Thermo Scientific Nunc 3105-0050 Conical-bottom tubes; 50 mL; PC; 10/pack RK-06326-50 Mfr # 3105-0050
COMPARE
Conical 50 Polycarbonate
$169.44CAD / Pkg of 10
COMPARE
Conical 15 Polypropylene
$272.58CAD / Pkg of 1000
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat