Foxx Life Sciences Storage Carboys w/Spigot, HDPE

Secure grips make lifting, filling, and pouring easy
  • Easy-to-read metric graduations are certified to ±5% accuracy
  • Wide-mouth neck simplifies filling and cleaning
  • Ergonomic body design maximizes bench and shelf space
  • Large top handles offer full hand grip
  • Interchangeable leak-proof top connections
  • BPA-free, USP Class VI, FDA-grade resin offers excellent chemical resistance
The easy-to-grip HDPE storage carboys allow you to securely hold the carboy while lifting, filling, and pouring. The carboys feature easy-to-read metric graduation marks and molded-in material and volume identification markings. Include autoclavable PP spigot.
$153.97 - $465.22CAD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (L) Cap / Stopper Size Special Features
Availability Pricing
Foxx Life Sciences 152-1211-OEM-CP Carboy, HDPE, 83 mm Cap, Spigot; 5 L RK-06059-39 Mfr # 152-1211-OEM
COMPARE
5 83 mm Spigot
$153.97CAD / Each
Foxx Life Sciences 152-2211-OEM-CP Carboy, HDPE, 83 mm Cap, Spigot; 10 L RK-06059-41 Mfr # 152-2211-OEM
COMPARE
10 80 mm Spigot
$238.32CAD / Each
Foxx Life Sciences 152-3211-OEM-CP Carboy, HDPE, 83 mm Cap, Spigot; 20 L RK-06059-44 Mfr # 152-3211-OEM
COMPARE
20 80 mm Spigot
$286.94CAD / Each
Foxx Life Sciences 152-3221-OEM-CP Carboy, HDPE, 120 mm Cap, Spigot; 20 L RK-06059-45 Mfr # 152-3221-OEM
COMPARE
20 120 mm Spigot
$282.52CAD / Each
Foxx Life Sciences 152-5221-OEM-CP Carboy, HDPE, 120 mm Cap, Spigot; 40 L RK-06059-47 Mfr # 152-5221-OEM
COMPARE
40 120 mm Spigot
$465.22CAD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat