Labconco Chemical Cart

  • Support loads up to 400 lbs
  • Lifetime guarantee
Cart features chemical- and heat-resistant shelves. High-pressure laminate with melamine exterior resists acids, caustics, heat, stains, and shocks. The 4" diameter casters, two with toe locks, allow for easy movement.
$1,200.81 - $1,502.86CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (lbs) Length (in) Description
Availability Pricing
Labconco 8020000 Chemical Utility Cart, 2 Shelves, 400 lb Capacity RK-09374-00 Mfr # 8020000
COMPARE
400 19 Chemical Utility Cart, 2 Shelf, 400 lb Cap
$1,502.86CAD / Each
Labconco 8025000PNK Cart for the Cure™, 2 Shelves, 400 lb Capacity RK-09374-01 Mfr # 8025000PNK
COMPARE
400 19 Utility Cart, Pink, 2 Shelf, 400 lb Cap
$1,200.81CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat