Amprobe Navigator Series Clamp Meters

Innovative joy stick control design allows quick selection of measurement features
  • Phase rotation indication
  • Non-contact voltage detection
  • Inrush current measurement for motors
  • Low pass filter for variable frequency drives
  • Continuity Beeper
  • Min, max, and smart data hold
  • Peak hold
  • Auto torch-light activates when clamping
  • Large, backlit 10,000 count display and analog bar graph
  • Auto power off
  • Maximum jaw opening of 1.77” (45 mm)
  • Drop proof from up to 4 feet
Use these unique clamp meters to serve as a first line of defense for spot checking and verifying system conditions before deploying more specialized tools -- or incurring additional costs. These clamp meters feature joy stick control capabilities allowing the quick, easy-to-use hand selection of measurement features. Simply highlight the desired measurement feature using the joy stick and press to select.
The rugged over mold construction is ideal for shock absorbsion and for use in industrial environments, and the built-in jaw flashlight and backlit LCD display are designed for working in poorly lit locations. Easily select measurement features from min/max to power factor to AC/DC and more!
$559.87CAD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
Amprobe ACD-50NAV Clamp Meter, 600 A AC RK-20041-56 Mfr # ACD-50NAV
COMPARE
1000 ±0.7% of reading + 2 LSD Yes
$559.87CAD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat