Amprobe Analog Clamp Meters

Analog clamps measure volts and amps - no batteries required
  • Measures AC Current up to 300A (1000 A model RS-1007)
  • Voltage up to 600 VAC
  • Resistance and continuity
  • Pointer lock with data hold
  • Easy to use Rotary Scale
  • Measures Volts and Amps, no batteries required
  • Works in temperatures from 5°F to 122°F
  • Operates on 50 and 60 Hz frequency
These CAT IV 600V safety rated analog clamps are great tools for tough electrical applications. Clamps work well in extreme temperatures of 5°F to 122°F, while digital clamp LCD screens tend to freeze, this anolog clamp measures up to the test.
$384.54CAD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
Amprobe RS-3 PRO CAT IV 300 A Clamp Meter RK-20034-06 Mfr # RS-3 PRO
COMPARE
600
$384.54CAD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat