Amprobe 600A Clamp-On Multimeter with Dual Display

Available for sale in the United States and Canada only Dual displays allows viewing of amperage and voltage simultaneously
  • AC current to 600 A
  • New thin jaws, 5mm thinner than others to access tight measurement spaces
  • Micro amps measurement for testing flame sensors
  • Capacitance to 3000 µF
  • Temperature with type-K thermocouple probe
  • AC and DC voltage to 600 V
  • Resistance to 40MΩ
  • Continuity buzzer
  • Frequency measurement
  • Diode test
  • Hold and maximum reading functions
  • In rush current
  • Accommodates conductors up to 28 mm (1.1”) in diameter
  • Auto ranging
  • Auto power off and low battery indication
  • Rubber over-molded case
$372.75 - $450.84CAD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
Amprobe ACD-14 PLUS 600A Clamp meter/DMM, with Dual Display RK-20034-12 Mfr # ACD-14 PLUS
COMPARE
600
$372.75CAD / Each
Amprobe ACD-14 TRMS-PLUS 600A Clamp meter with TRMS/DMM, with Dual Display RK-20034-13 Mfr # ACD-14 TRMS-PLUS
COMPARE
600
$450.84CAD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat