Environmental Express Filter, PTFE with PTFE Support, 1.0 µm, 25 mm; 100/Pk

Representative image only.
Environmental Express Item # RK-60061-52
Excellent for air monitoring and sampling in aggressive environments
  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Ideal for polynuclear aromatic hydrocarbon testing
  • Typical air flow rate of 14.6 L/min/cm2
  • 25 mm diameter

PRODUCT OPTIONS

$513.84CAD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPTFE
  • Pore Size (micron)1
  • Diameter (mm)25
  • Membrane SupportPTFE
  • Thickness (µm)165
  • DescriptionFilter, PTFE with PTFE Support, 1.0 µm, 25 mm; 100/PK

Key Features

  • Supports provide strength
  • PTFE membranes offer interference-free results
  • Ideal for polynuclear aromatic hydrocarbon testing
  • Typical air flow rate of 14.6 L/min/cm2
  • 25 mm diameter

More About this Item

PTFE membranes with supports provide the chemical resistance and strength needed for sampling in harsh environments.

Laminated PTFE support layer offer superior chemical resistance and improved handling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat