Environmental Express Diaphragm Pump, High Volume, 2 Pump Kit; 220V

Representative image only.
Environmental Express Item # RK-60062-14
Perfect pump for use with asbestos PCM and TEM cassettes, carpet sampling cassettes, and Air-O-Cell® IAQ sampling cassettes
  • Flow range of 3 to 14 L/min
  • 23 strokes/min
  • 220 VAC operation
  • Take multiple samples at once
  • 1 year warranty

PRODUCT OPTIONS

$966.54CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Range3 to 14 L/min
  • Power (VAC)220
  • DescriptionDiaphragm Pump, High-Volume, 2 Pump Kit; 220 VAC
  • Warranty1 year
1 Year Warranty

Includes

Two pumps, two stands, and transport case.

Key Features

  • Flow range of 3 to 14 L/min
  • 23 strokes/min
  • 220 VAC operation
  • Take multiple samples at once
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat