Environmental Express Cassette, 37 mm, 3 Piece, 0.8 µm, Polycarbonate, Plastic Pad; 50/Bx

Representative image only.
Zefon Item # RK-60062-28
PCTE membranes have uniform pore sizes, high flow rates, and excellent chemical and thermal resistance
  • Fully assembled and preloaded with 37-mm diameter PCTE membrane
  • Leak-free design—eliminates sample loss
  • Clear styrene housing provides excellent visibility of sample
  • Conform to most NIOSH standards
  • 0.8 µm polycarbonate track-etch membrane
  • Porous plastic support pad
  • Three-piece, clear styrene housing

PRODUCT OPTIONS

$246.42CAD / Box of 50

SPECS & DESCRIPTION

Specifications & Description

  • Filter Diameter (mm)37
  • Pore Size (µm)0.8
  • Body MaterialStyrene
  • SupportPorous plastic
  • DescriptionCassette, Preloaded, 37 mm, 3 Piece, Styrene, 0.8 µm, Polycarbonate, Plastic Pad; 50/BX

Key Features

  • Fully assembled and preloaded with 37-mm diameter PCTE membrane
  • Leak-free design—eliminates sample loss
  • Clear styrene housing provides excellent visibility of sample
  • Conform to most NIOSH standards
  • 0.8 µm polycarbonate track-etch membrane
  • Porous plastic support pad
  • Three-piece, clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with PCTE membranes that are transparent and nonstaining. They feature a smooth surface and well-controlled pore size and shape, making them ideal for asbestos testing and scanning electron microscopy applications. Select PCTE membranes with porous plastic pad when sampling chemicals that are not compatible with cellulose. Cassettes are preloaded in an ISO 9001:2015-certified facility ensuring high quality control standards.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat