YSI 626870-1 ProDSS Multiparameter Meter, No Gps

Representative image only.
YSI Mfr # 626870-1 – Item # RK-59354-00
Choose a meter with or without GPS capability
  • Micro USB connects to PC or flash drive for data transfer, and recharges internal battery
  • Included KorDSS software for data management features geo-mapping capability
  • Large memory stores data sets (with or without GLP information), site lists, and data ID tags
  • Barometer: 375 to 825 mm Hg, Accuracy = tol>1.5 mm Hg from 0 to 50°C
  • Depth: 0 to 328 ft (0 to 100 m), Accuracy = ±0.013 ft (±0.004 m) for cables 3.3 to 32.8 ft (1 to 10 m); ±0.13 ft (±0.04 m) for cables 65.6 ft (20 m) and longer
  • 3 year warranty

PRODUCT OPTIONS

$3,025.61CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeGraphic LCD
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01
  • pH Accuracy±0.2
  • Min mV (mV)-1999
  • Max mV (mV)1999
  • mV Resolution0.1 mV
  • mV Accuracy±20 mV
  • Min Conductivity0 to 200 mS
  • Conductivity Accuracy±0.5% of reading or 0.001 mS/cm, whichever is greater (up to 100 mS/cm); ±1.0% of reading from 100 to 200 mS/cm
  • Min TDS0 to 100 ppt
  • Min Turbidity0 to 4000 FNU
  • Turbidity Resolution0.1 FNU
  • Turbidity Accuracy±0.3 FNU or ±2% of rdg, whichever is greater (up to 999 FNU); ±5% of rdg (above 999 FNU)
  • Min Dissolved Oxygen0 to 500%, 0 to 50 ppm
  • Dissolved Oxygen Resolution0.1 or 0.01 ppm; 0.1 or 1% saturation
  • Dissolved Oxygen Accuracy±1% of rdg or 1% saturation, whichever is greater (up to 200%), ±8% of rdg (above 200%); ±0.1 ppm or 1% of rdg, whichever is greater (up to 20 ppm), ±8% of rdg (above 20 ppm)
  • Data Logging (points)100,000 data points; 100 user-defined sites; 100 user-defined data ID tags; 400 detailed GLP records
  • WaterproofYes
  • DescriptionProDSS Multiparameter Meter, No Gps
  • Warranty3 year
3 Year WarrantyIP 67

Key Features

  • Micro USB connects to PC or flash drive for data transfer, and recharges internal battery
  • Included KorDSS software for data management features geo-mapping capability
  • Large memory stores data sets (with or without GLP information), site lists, and data ID tags
  • Barometer: 375 to 825 mm Hg, Accuracy = tol>1.5 mm Hg from 0 to 50°C
  • Depth: 0 to 328 ft (0 to 100 m), Accuracy = ±0.013 ft (±0.004 m) for cables 3.3 to 32.8 ft (1 to 10 m); ±0.13 ft (±0.04 m) for cables 65.6 ft (20 m) and longer
  • 3 year warranty

More About this Item

The handheld ProDSS multiparameter sampling instrument automatically recognizes which sensors are installed and accesses stored calibrations, providing easy and fast measurements with data for up to 17 parameters.

Fully customizable, the instrument is available with and without Global Positioning System (GPS). With the built-in GPS, coordinates can be logged along with measurement data for geomapping.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat