YSI 626401 ProOBOD probe, international version

Representative image only.
YSI Mfr # 626401 – Item # RK-59353-31
Optical DO technology reduces maintenance
  • Smart sensor retains calibration—no need to recalibrate when switching instruments
  • Fits standard 300 mL US/Japan or International BOD bottles
  • Self-stirring probe ensures a representative sample and improves response time
  • 2 year warranty

PRODUCT OPTIONS

$1,775.43CAD / Each
Include Accessories Today!
YSI Water Analysis Accessories
$51.57 - $3,270.93CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeAccessory; Probes and Sensors
  • Temperature compensationAutomatic
  • Power (VAC)220 / 240
  • Power (Hz)50
  • DescriptionProOBOD probe, international version
  • Warranty2 year
Two year warrantyIP 65

Includes

ProOBOD probe and 110 to 230 VAC power supply.

Key Features

  • Smart sensor retains calibration—no need to recalibrate when switching instruments
  • Fits standard 300 mL US/Japan or International BOD bottles
  • Self-stirring probe ensures a representative sample and improves response time
  • 2 year warranty

More About this Item

YSI ProOBOD probe uses optical measurement technology for BOD applications. Optical technology provides greater measurement stability, and reduces probe maintenance and calibration costs for long-term savings.

Auto-stirring mechanism provides faster response time and ensures a representative sample. OBOD probe has a keyed military spec connector design allowing the OBOD to be easily removed from the meter. Rubber overmolding allows for comfortable handling from any angle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat