YSI 5905-115 Self-stirring BOD bottle probe for meters; 115 VAC

Representative image only.
YSI Mfr # 059800 – Item # RK-05519-42
Ensures proper sample agitation
  • Fits 300 mL BOD bottles with 5-degree taper
  • EPA approved methodology
  • 1 year warranty

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeAccessory; Probes and Sensors
  • Power (VAC)115
  • DescriptionSelf-stirring BOD bottle probe, 115 VAC, for meters
  • Warranty1 year
1 Year WarrantyCanadian Standards Association

Includes

Stir paddle (3 1/4"), 5' cord, membrane kit, and 115 VAC power supply.

Key Features

  • Fits 300 mL BOD bottles with 5-degree taper
  • EPA approved methodology
  • 1 year warranty

More About this Item

These BOD probes provide continuous stirring for accurate measurement and faster response time. They connect directly to YSI 5000/5100 benchtop dissolved oxygen meters (adapter need for model 05519-42). They are EPA approved for wastewater compliance reporting of BOD and CBOD.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat