Yamato DKN-602 Programmable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC

Representative image only.
Yamato Mfr # DKN602C – Item # RK-33959-06
Self-diagnostic function alerts you to sensor or heater malfunctions
  • Oven calibration functions are ideal for validation work
  • Easily read set point and actual temperatures on LED display
  • Internal capacity of 5.3 cu ft
  • 1 year warranty

PRODUCT OPTIONS

$6,291.38CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.3
  • Capacity (Liters)150
  • Min Temperature (° F)Ambient +50⁰ F
  • Max Temperature (° F)500
  • Min Temperature (° C)Ambient +10⁰ C
  • Max Temperature (° C)260
  • Temperature Uniformity±2.5⁰C at 210⁰C
  • Resolution1⁰ C
  • Chamber Width (in)23 1/2
  • Chamber Height (in)20
  • Chamber Depth (in)20
  • Chamber Width (cm)60
  • Chamber Height (cm)51
  • Chamber Depth (cm)51
  • Exterior Width (in)28
  • Exterior Height (in)35
  • Exterior Depth (in)25 1/2
  • Exterior Width (cm)71
  • Exterior Height (cm)89
  • Exterior Depth (cm)65
  • Rise Time90 mins
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions13
  • Control TypeMicroprocessor
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1200
  • ConstructionNSSC180 stainless steel interior and cold-rolled steel exterior
  • TimerYes
  • Timer Range1 minute to 99 hours, 59 minutes
  • DescriptionProgrammable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Oven calibration functions are ideal for validation work
  • Easily read set point and actual temperatures on LED display
  • Internal capacity of 5.3 cu ft
  • 1 year warranty

More About this Item

These ovens feature excellent uniformity, autotune, calibration offset, and zero-span calibration. Self-diagnostic functions alert you both visually and audibly if sensor or heater malfunctions; heater circuit automatically turns off. LED display shows set temperature, actual temperature, and overtemperature set point. Input up to 15 segment/30 step programs including automatic start, automatic stop, and ramp-and-soak modes through the keypad.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat