This item is now discontinued. Please browse similar items

Yamato BM 200 Analog Water Bath, 7Liter, 115 VAC

Representative image only.
Yamato Mfr # BM 200 – Item # RK-28620-60
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeAnalog
  • Bath Capacity (L)7
  • Max Temperature (° C)95
  • Temperature Resolution
  • Temperature Control Accuracy±2°C
  • Power (VAC)115
  • Power (Hz)50/60
  • Height (in)7 3/4
  • Height (cm)19.7
  • DescriptionAnalog Water Bath, 7Liter, 115 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Water baths operate from 5°C above ambient to 95°C. Special safety feature shuts off heater if water level drops below heater coil. Choose from three convenient models; all include 6-ft cord with three-prong plug for 115 VAC operation. For 230 VAC use order transformer 01578-08 or 01578-09.
Model 28620-60 also features a convenient temperature control knob to set the desired temperature. Plus the insulated shield ring keeps you at a safe distance from the heated basin while you are removing your sample. Bath includes thermometer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat