This item is now discontinued. Please browse similar items

WTW Oxi 3205 ProfiLine Dissolved Oxygen Meter Only

Representative image only.
WTW Mfr # 2BA100 – Item # RK-53105-30
A rugged line of DO meters with a range of features, benefits, and price points to meet every application and budget!
  • Designed for users who desire a simple-to-use, yet dependable instrument
  • Galvanic probes require no warm-up time
  • Rugged, waterproof housing is great for the field or the lab
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Calibration1 point
  • Min Salinity0 to 35 ppt
  • Min Dissolved Oxygen0 to 90.0 ppm
  • Dissolved Oxygen Resolution0.01 ppm; 0.1% saturation
  • Dissolved Oxygen Accuracy±0.5% of reading
  • Temperature Accuracy±0.1
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 x AA batteries (included)
  • Width (cm)17.78
  • Height (cm)7.9375
  • Width (in)7
  • Length (in)2 1/4
  • Height (in)3 1/8
  • Probe IncludedNo
  • DescriptionProfiLine Dissolved Oxygen Meter Only
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Designed for users who desire a simple-to-use, yet dependable instrument
  • Galvanic probes require no warm-up time
  • Rugged, waterproof housing is great for the field or the lab
  • 3 year warranty

More About this Item

Durable, I67-rated meters feature a 100% waterproof and easy-to-clean keypad. Silicone rubber keys provide tactile feedback for error-free operation. The large graphic display allows for excellent readability even under difficult lighting conditions. Convenient meter kits provide all the accessories needed to start taking readings. Choose kits with CellOx® 325 probes for general applications such as surface water monitoring or laboratory measurements. DurOx® 325 probes offer additional durability and are for applications such as wastewater aeration monitoring.

Meters only include: CD-ROM and four AA batteries.

Meter kits add: specified probe, cleaning solution, electrolyte, replacement membrane heads, stand, beaker, and hard carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat