Worthington 35LDB Liquid Nitrogen Storage Dewar; 35 L, 152 Day Static Hold

Representative image only.
Worthington Mfr # 35LDB – Item # RK-03773-59
Superior vacuum performance and insulation provide maximum holding times
  • Sealed vacuum space between inner and outer shells
  • Outer shell is constructed of durable, lightweight aluminum
  • 35 liter capacity with 152 day static-hold time

PRODUCT OPTIONS

$2,647.68CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (Liters)35
  • Neck Inside Diameter (ID) (in)2 1/2
  • Neck Inside Diameter (ID) (cm)6.4
  • Outside Diameter (OD) (in)18 13/16
  • Outside Diameter (OD) (cm)47.8
  • Static Holding Time (days)152
  • Evaporation (Liters/day)0.23
  • Height (in)26 5/16
  • Height (cm)66.8
  • DescriptionLiquid Nitrogen Storage Dewar, 35 L, 152 day static hold time
Two year warranty

Key Features

  • Sealed vacuum space between inner and outer shells
  • Outer shell is constructed of durable, lightweight aluminum
  • 35 liter capacity with 152 day static-hold time

More About this Item

Vacuum space is filled with technologically advanced insulation. Necktube core minimizes liquid nitrogen losses.

Optional roller base lets you easily move larger capacity storage Dewars. Sturdy cast-aluminum frame has five wheels with ball-bearing swivel casters.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat