Wildco 61-B52 Steel Aircraft Cable, 328 ft (100 m), 400 lb max load

Representative image only.
Wildco Mfr # 61-B52 – Item # RK-05499-23
Sample soft, silty, vegetation free rivers, streams, or lake bottoms
  • Diameter is 1/8"
  • Maximum load is 400 lb (181 kg)
  • 3 month warranty

$699.86CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialSteel
  • Length (in)3936
  • Length (ft)328
  • Length (cm)9997.44
  • DescriptionSteel Aircraft Cable, 328 ft (100 m), 400 lb max load
  • Warranty3 month
3 Month Warranty

Key Features

  • Diameter is 1/8"
  • Maximum load is 400 lb (181 kg)
  • 3 month warranty

More About this Item

Use with dredges, core samplers, and other heavy sampling equipment. Cable includes thimble, shackle, and two clamps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat