This item is now discontinued. Please browse similar items

Wika 342.11 10 0 to 600 psi Precision Test Gauge, 10" Dial

Representative image only.
Wika Mfr # 52960168 – Item # RK-68045-06
Accuracy is ±0.1% full-scale (ANSI/ASME Grade 4A)
  • Ideal for use as a pressure transfer standard or in applications requiring precise, reliable measurements
  • NIST-traceable calibration report supplied by the manufacturer
  • Ni-Span C® Bourdon tube provides exceptional temperature stability
  • Adjust dial to rezero the gauge
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.1% full-scale (ANSI/ASME Grade 4A)
  • Dial Size (in)10
  • Dial Size (mm)254
  • Min Pressure (PSI)0
  • Max Pressure (PSI)600
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Wetted MaterialsStainless Steel
  • CaseAluminum
  • Lens MaterialAcrylic
  • Process Connection1/4\" NPT(M)
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • Description0 to 600 psi Precision Test Gauge, 10\" Dial
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for use as a pressure transfer standard or in applications requiring precise, reliable measurements
  • NIST-traceable calibration report supplied by the manufacturer
  • Ni-Span C® Bourdon tube provides exceptional temperature stability
  • Adjust dial to rezero the gauge
  • 1 year warranty

More About this Item

The knife-edge pointer tip and mirrored band ensure accurate and easy-to-read measurements. Gauges have a cast aluminum case with a green-tinted, nonreflecting acrylic lens.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat