Wika Type 213.53 0 to 15 psi Industrial Gauge with Bottom Connection, 2 1/2" Dial

Representative image only.
Wika Mfr # 9767037 – Item # RK-68046-06
FlexWindow™ option with integrated pressure compensation and 100% case fill
  • Glycerin fill aids readability by dampening needle fluctuations
  • Accuracy is ±1.5%
  • 1 year warranty

PRODUCT OPTIONS

$56.60CAD / Each

$223.96 - $331.51CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2-1-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Max Pressure (PSI)15
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Liquid FillGlycerin
  • Wetted MaterialsCopper
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 15 psi Industrial Gauge with Bottom Connection, 2 1/2\" Dial
  • Warranty1 year
1 Year Warranty

Key Features

  • Glycerin fill aids readability by dampening needle fluctuations
  • Accuracy is ±1.5%
  • 1 year warranty

More About this Item

Gauges feature a copper alloy tube, brass socket, 304 stainless steel case, and plastic lens. All connections are 1/4" NPT(M). Shpg wt 1 lb (0.5 kg).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat