This item is now discontinued. We recommend the following as suggested replacements: RK-06499-90

Whirl-Pak B01440WA sodium thiosulfate bags for wastewater sampling, 4 oz

Representative image only.
Whirl-Pak Mfr # B01440WA – Item # RK-06499-86
Designed for sampling of chlorinated water from municipalities, swimming pools, wastewater, and other areas
  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • Keep track of samples with write-on strip

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)4
  • MaterialLDPE
  • ColorClear
  • Length (in)7.5
  • Width (in)3
  • Length (cm)19.05
  • Width (cm)7.62
  • Thickness (mil)2.25
  • Descriptionsodium thiosulfate bags for wastewater sampling, 4 oz

Key Features

  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • Keep track of samples with write-on strip

More About this Item

Use these sterile LDPE bags to safely hold your water samples. To use, simply flip bag around wipe/tape and bend wire to seal. Puncture-proof tabs ensure wire will not poke through even after extensive use. Bags feature a convenient write-on strip.

Sodium Thiosulfate Bags are EPA approved for potable water collection; contain a nontoxic, nonnutritive 10-mg active ingredient tablet of sodium thiosulfate to neutralize the chlorine at the point of collection.

Stand-Up Sodium Thiosulfate Bags add a special gusset at the bottom which flattens out when water is put in the bag, allowing it to stand up completely by itself. No rack or holder is needed to keep it upright.

Sodium Thiosulfate Bag for Wastewater meets National Environmental Laboratory Accreditation Conference (NELAC) standard for sampling wastewater treated with 15 mg/L of chlorine; contains 30 mg of nontoxic, nonnutritive sodium thiosulfate.

Coli-Test Bag has a special barrier film that provides a visual color change when total coliform or E. coli is present in samples; contains 10 mg of sodium thiosulfate and are self-standing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat