This item is now discontinued. Please browse similar items

Whirl-Pak B01299WA Speci-Sponge Surface Sampling Bag, 55 oz; 100/Box

Representative image only.
Whirl-Pak Mfr # B01299 – Item # RK-06499-14
Keep samples safe—easy-seal bags hold solids and liquids
  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLDPE
  • Capacity (oz)55
  • ColorClear
  • Length (in)11.75
  • Width (in)7.5
  • Length (cm)29.845
  • Width (cm)19.05
  • Thickness (mil)4
  • DescriptionSpeci-Sponge Surface Sampling Bag, 55 oz; 100/Box
  • Warranty1 month
1 Month Warranty

Key Features

  • Quick and easy sealing—flip bag around wire/tape and bend to seal
  • No more poking—puncture-proof tabs keep wire intact even after extensive use
  • 1 month warranty

More About this Item

“Speci-Sponge” Bag is designed to sample surfaces and equipment for Listeria, Salmonella, and other food-borne pathogens; contains a small sponge that is free of bactericides and noninhibitory; with white labeling area.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat