DWK Life Sciences (Wheaton) Liquid Scintillation Vials, PET, Polypropylene Cap with Foamed Polyethylene Liner, 22-400 Thread, 20 mL; 500/Pk

Representative image only.
DWK Life Sciences (Wheaton) Mfr # 986730 – Item # RK-08918-83
Reliably collect and store samples
  • Constructed of durable Polyethylene Terephthalate (PET)
  • Caps are supplied attached to vials

PRODUCT OPTIONS

$507.21CAD / Pkg of 500
Reliable Protection!

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialPolyethylene Terephthalate (PET)
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew cap
  • Cap Diameter (mm)22
  • Cap MaterialPolypropylene
  • Thread22-400
  • Septum TypeFoamed Polyethylene
  • SterileNo
  • Height (in)2 2/5
  • Outside Diameter (in)1 1/16
  • Height (mm)61
  • Outside Diameter (mm)27
  • Special FeaturesCaps are supplied attached to vials
  • DescriptionLiquid Scintillation Vials, PET, Polypropylene Cap with Foamed Polyethylene Liner, 22-400 Thread, 20 mL; 500/Pk

Key Features

  • Constructed of durable Polyethylene Terephthalate (PET)
  • Caps are supplied attached to vials

More About this Item

These 20-mL scintillation vials are made of crystal clear polyethylene terephthalate (PET). Vials feature background counts are consistent and low and ultraviolet transmission is high, making them ideal for solvent reduction. Multiple vial and cap configuration options are available for a wide range of applications. Vials are available with cap attached or packed separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat