Whatman 6723-5000 HEPA-VENT Filters; 10pk 50mm Dia

Representative image only.
Whatman Mfr # 6723-5000 – Item # RK-29700-90
Preventing bacterical, algal, or fungal contamination in fermentors or incubators
  • Retains 99.97% of airborne particles >=0.3 µm
  • High flow rates with low pressure drop across the filter media
  • Allows bi-directional flow
  • 3 month warranty

PRODUCT OPTIONS

$235.37CAD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialLaminated hydrophobically treated glass microfiber
  • Filter Size50
  • Housing MaterialPolypropylene
  • SterileYes
  • Connections6 to 10 mm hose barb
  • Effective Filtration Area (cm²)16
  • Surface Area (m²)0.0016
  • Particle Retention (µm)0.3
  • Particle Retention (%)99.97
  • Max Pressure (PSI)60
  • Max Pressure4.1
  • DescriptionHEPA-VENT Filters; 10pk 50mm Dia
  • Warranty3 month
3 Month Warranty

Key Features

  • Retains 99.97% of airborne particles >=0.3 µm
  • High flow rates with low pressure drop across the filter media
  • Allows bi-directional flow
  • 3 month warranty

More About this Item

These in-line filter devices are particularly suitable for the sterile venting of fermentors or reactin vessels to prevent airborne particles from entering or exiting the vessel. Applications include tissue culture, in-line filtration, and removal of particulates form gas/air stream. These lightweight filters have a polypropylene housing and are available in disc and capsule formats. The devices contain glass microfiber filtration media, which is mildly hydrophobic for resistance to bacterial growth and has been laminated on both sides to prevent fiber release. Repeatedly autoclavable for ensured sterility.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat