Whatman 6722-5000 CYTIVA Whatman™ 50 Filter, 0.45 mm PTFE, 50 mm Dia; 10/Pk

Representative image only.
Whatman Mfr # 6722-5000 – Item # RK-29701-00
Extend the life of your vacuum pump
  • Polypropylene (PP) housing
  • Max flow: 65 sLpm at 14 psi
  • Fully hydrophobic PTFE membrane prevents liquid and aerosol contamination of your pump

$430.97CAD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPTFE
  • Housing MaterialPolypropylene
  • Pore Size (µm)0.1
  • Filter Diameter (mm)50
  • Connections1/4\" to 3/8\" Stepped Barb
  • Max Pressure (PSI)14
  • Description50 Filter, 0.45 mm PTFE, 50 mm Dia; 10/Pk

Key Features

  • Polypropylene (PP) housing
  • Max flow: 65 sLpm at 14 psi
  • Fully hydrophobic PTFE membrane prevents liquid and aerosol contamination of your pump

More About this Item

Use this filter to prolong the life of your vacuum pump and reduce pump maintenance problems. The membrane retains 99.99% of airbone particles greater than 0.1 µm.

CYTIVA Whatman™ Warranties to served market customers are in lieu of all other warranties, expressed or implied, and CYTIVA Whatman™ disclaims all other warranties, including without limitation, the implied warranties of non-infringement, merchantability, fitness for a particular purpose, quiet enjoyment, system integration and data accuracy. CYTIVA Whatman™ limited warranties set forth in the CYTIVA Whatman™ warranty statement shall be enforced by and only by the served market customers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat