This item is now discontinued. Please browse similar items

Velp F20100480 OHS 200 Advance Overhead Stirrer; 230 VAC, 50/60 Hz

Representative image only.
Velp Mfr # F20100480 – Item # RK-50220-20
Overhead stirrer with the most advanced technology
  • Excellent stirring power for demanding applications
  • Control and monitor performance through Wi-Fi and USB
  • Integrated vibration sensor stops operation when OHS is unstable
  • SpeedServo™ torque compensation automatically adjusts to viscosity changes
  • Program unique methods for your application using the 3.5” TFT display
  • Download and share reports via intuitive web interface
  • Mix up to 100 L of 100,000 mPa fluid
  • Maximum torque of 200 Ncm
  • Two speed gears from 6 to 00 rpm or 30 to 2000 rpm
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminum
  • Width (InchShort)3 1/2
  • Height (in)12 2/5
  • Max Viscosity (cps)100000
  • Dual RangeYes
  • Max Volume (Liters)100
  • Max Volume (Gal)26.4
  • Min Speed (rpm)2000
  • Max Speed (rpm)30
  • Min Speed--Low Range (rpm)6
  • Max Speed--Low Range (rpm)400
  • Min Speed--High Range (rpm)30
  • Max Speed--High Range (rpm)2000
  • Input Power (watts)190
  • Chuck2 to 13 mm
  • Max Torque (in-oz)200
  • Motor TypeBrushless DC
  • Remote ControlYes
  • DisplayGraphic TFT
  • Depth (in)9.3
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionOHS 200 Advance Overhead Stirrer; 230 VAC, 50/60 Hz
  • Warranty2 Years
Two year warrantyConformite Europeenne

Includes

Power cord, shaft support overhead stirrer, Pt100 temperature probe

Key Features

  • Excellent stirring power for demanding applications
  • Control and monitor performance through Wi-Fi and USB
  • Integrated vibration sensor stops operation when OHS is unstable
  • SpeedServo™ torque compensation automatically adjusts to viscosity changes
  • Program unique methods for your application using the 3.5” TFT display
  • Download and share reports via intuitive web interface
  • Mix up to 100 L of 100,000 mPa fluid
  • Maximum torque of 200 Ncm
  • Two speed gears from 6 to 00 rpm or 30 to 2000 rpm
  • 2 year warranty

More About this Item

The Velp® OHS advanced overhead stirrer is the perfect stirrer for demanding applications. Mix up to 100 L of 100,000 mPa*s fluid at 2000 rpm depending on the model. One rpm accuracy ensures dependable reproducibility. The brushless motor stays silent even at high speeds while maintaining stable torque. SpeedServo™ torque compensating technology automatically maintains a contain speed while adjusting to changing viscosities.

Simplify your work using the SmartChuck™ technology by easily changing out the shaft with just one hand—no tool required. The included Pt100 temperature probe allows you to monitor temperature on the 3.5” graphic TFT display. View physical parameters at a glance, such as temperature, speed, timer, and torque. An integral timer is incorporated with the mixer to allow for unattended, yet convenient use. Remotely control all front panel functions via a Wi-Fi connection to VELP® Ermes cloud platform from a PC, smartphone, or tablet. The intuitive web interface allows you to activate stirring, set a timer, choose a method, and download and share reports.

The sealed IP54-rated case allows you to use the stirrer in the most aggressive environments. A safety lock prevents accidental modifications to the settings allowing for unattended use. There is also full protection in case of overload, overtemperature, and overcurrent.

Purchase stand, clamp, shaft, and impeller separately to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat