This item is now discontinued. Please browse similar items

Vaisala HMT330 RH//Temperature Transmitter with Duct-Mount Probe, with Display

Representative image only.
Vaisala Mfr # HMT3303E0B101BCAC200A0AACBAA1 – Item # RK-37511-22
Accurate and stable measurements for any industrial application
  • IP65 rated housing provides corrosion-resistant protection
  • Graphically monitor measurement trends on LCD (display models only)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±1% RH; ±1.7% RH above 90% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Temperature Accuracy±0.36°F (±0.2°C)
  • Response Time20 seconds (90% of reading)
  • Display TypeLCD
  • Mounting TypeDuct
  • Output4-20mA
  • Power (VAC)24
  • Power (VDC)10 to 35
  • Height (in)4 1/2
  • Width (in)7 1/4
  • Depth (in)3
  • DescriptionRH//Temperature Transmitter with Duct-Mount Probe, with Display
  • Warranty1 year
1 Year WarrantyConformite EuropeenneDEW POINTIP 65NIST Traceable Calibration

Key Features

  • IP65 rated housing provides corrosion-resistant protection
  • Graphically monitor measurement trends on LCD (display models only)
  • 1 year warranty

More About this Item

These transmitters provide reliable and long-term stability of humidity and temperature measurements. Select RH/temperature transmitters or universal transmitters — with or without a display. The RH/temperature transmitters measure relative humidity and temperature. The universal transmitters measure relative humidity, temperature, dew point, absolute humidity, wet bulb, mixing ratio, and enthalpy. Transmitters with a display provide both numerical and graphic measurement capabilities. The graphical display shows measurement trends and parameter history up to one year.
Integral Probe Transmitters are ideal for HVAC and condition monitoring applications. The 43/4”L x 1/2”-dia probe is directly attached to the housing and features a stainless steel filter.
Tight-Space (Duct-Mount) Probe Transmitters let you measure in remote installations and small spaces. The 31/2"L x 1/2"-dia probe is attached to a 6 1/2 ft. length of cable and features a stainless steel filter. Duct mounting kit (included) contains of an aluminum flange, lead-through piece, and steel support bar.
High-Temperature Probe Transmitters measure temperature up to 356°F (180°C). The 10"L x 1/2"-dia stainless steel probe tolerates mechanical stress and high flow rates, and is attached to a 6 1/2 ft. length of cable. Mounting flange (included) allows convenient installation.


Note: Other options may be available — call for more information.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat