This item is now discontinued. Please browse similar items

Vaisala HMT120 RH/ Only Transmitter with Display, 5 Meter Remote Probe and 4-20mA Output

Representative image only.
Vaisala Mfr # HMT120-HC1A1A22A1A0Z – Item # RK-37801-43
Features relative humidity with the option of dew point, and temperature outputs
  • Probe can be easily removed and replaced without having to adjust the transmitter
  • Two-wire, loop-powered output configurations
  • Fixed and remote probe models
  • Optional LCD display
  • Vaisala HUMICAP® sensor
  • Different output scalings
  • Compatible with handheld HM70 and HMI41 for one-point calibration
  • IP65 (NEMA 4) protective housing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±1.7% RH from 0% to 90% RH at 32° to 104°F (0° to 40°C); ±3% RH from 0% to 90% RH at -40° to 32°F and 104° to 176°F (-40° to 0°C and 40° to 80°C); ±4% RH from 90 to 100% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Display TypeLCD
  • Mounting TypeWall
  • Output4-20mA; external loop voltage: 10-30vDC (RL= 0Ω), 20-30vDC (RL< 500Ω)
  • Power (VDC)10 to 35
  • DescriptionRH/ Only Transmitter with Display, 5 Meter Remote Probe and 4-20mA Output
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Probe can be easily removed and replaced without having to adjust the transmitter
  • Two-wire, loop-powered output configurations
  • Fixed and remote probe models
  • Optional LCD display
  • Vaisala HUMICAP® sensor
  • Different output scalings
  • Compatible with handheld HM70 and HMI41 for one-point calibration
  • IP65 (NEMA 4) protective housing
  • 1 year warranty

More About this Item

Vaisala HMT120 series transmitters are designed for monitoring humidity and temperature in demanding environments. Typical applications include stability rooms, HVAC, livestock, indoor swimming pools, and outdoor applications. The transmitters can be wall mounted and come with either an integral or remote probe, and with or without a display. The smooth surface of the enclosure makes it easy to clean and tolerates purifying agents. Remote probe is made of chrome coated aluminum and is ideal for high-temperature applications or where space is limited.

Note: Other options may be available — call for more information.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat