This item is now discontinued. Please browse similar items

Vaisala DMT340 RH/ / Dew Point and Temperature Transmitter (Display - Remote Probe)

Representative image only.
Vaisala Mfr # DMT340-8V0B1A1BEA1B001A1ACB0A0 – Item # RK-37803-53
Measures dew point from -60 to 80 degC with an accuracy of ±2degC
  • Vaisala DRYCAP® sensor provides accurate, reliable measurement with excellent long-term stability and fast response
  • Display numeric and graphic data — up to one year of measurements trends
  • Two analog outputs and a serial interface
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)70
  • RH Accuracy±0.004% RH ± 20% of reading
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Temperature Accuracy±0.2°C
  • Min Dew Point Range (° F)-76
  • Max Dew Point Range (° F)176
  • Min Dew Point Range (° C)-60
  • Max Dew Point Range (° C)80
  • Response Time30 seconds
  • Display TypeLCD
  • Output4-20mA
  • Power (VDC)10 to 35
  • Height (in)4 1/2
  • Width (in)7 1/4
  • Depth (in)3
  • DescriptionRH/ / Dew Point and Temperature Transmitter (Display - Remote Probe)
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65

Key Features

  • Vaisala DRYCAP® sensor provides accurate, reliable measurement with excellent long-term stability and fast response
  • Display numeric and graphic data — up to one year of measurements trends
  • Two analog outputs and a serial interface
  • 1 year warranty

More About this Item

The Vaisala DMT-series transmitters are designed for demanding industrial applications with dry conditions. Typical applications include compressed air drying and metal treatment. It offers reliable, accurate measurements with excellent long-term stability in dew points down to -60 degC (-58 degF). The DRYCAP® sensor is immune to particulate contamination, water condensation, oil vapor and most chemicals. Since the sensor withstands condensation it offers unmatched performance in low dew point applications that experience water spikes in the process. Model 37804-53 features a graphic/numeric display and an easy-to-use, menu-based user interface. Both models having datalogging capability. One year of dew point and temperature data is automatically stored in the microprocessor and can be viewed locally on the display (37804-53), or downloaded to a PC to study historical trends. The unique auto-calibration function, patented by Vaisala, is a calibration and adjustment that the transmitter performs by itself while the measuring process is running. If the measurement accuracy is not confirmed, corrections are made automatically to the calibration curve.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat