UVP 97-0539-01 Imaging Station, 115V

Representative image only.
Analytik Jena Mfr # 97-0539-01 – Item # RK-97701-02
Automated and accurate colony counting made simple and speedy
  • High-resolution camera and intuitive interface capture, count, and report colony sizing information with one touch of a button
  • Easy-access alcove accepts pour, spread, and spiral plates and filters plates from 33 to 150 mm
  • Versatile selection of darkfield light, epi and transillumination white light, or epi blue light covers all of your sample requirements
  • FDA compliant, with supporting GMP, GLP and CFR documentation
  • 1 year warranty

PRODUCT OPTIONS

$14,660.23CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Lens6x optical zoom, 4x digital zoom
  • Software IncludedYes
  • FiltersTwo positions (filters optional)
  • CameraHigh-resolution color (15.1 megapixels) with USB interface
  • Image ResolutionFrom 640 x 480 pixels up to 4000 x 3000 pixels
  • Colony CountingAutomated
  • Image CaptureSoftware control
  • LightingDarkfield, transillumination white, white EPI, blue EPI
  • Width (in)13
  • Height (in)17.5
  • Depth (in)12.5
  • Width (cm)33.02
  • Height (cm)44.45
  • Depth (cm)31.75
  • Power (VAC)110
  • DescriptionImaging Station, 115V
  • Warranty1 year
1 Year Warranty

Key Features

  • High-resolution camera and intuitive interface capture, count, and report colony sizing information with one touch of a button
  • Easy-access alcove accepts pour, spread, and spiral plates and filters plates from 33 to 150 mm
  • Versatile selection of darkfield light, epi and transillumination white light, or epi blue light covers all of your sample requirements
  • FDA compliant, with supporting GMP, GLP and CFR documentation
  • 1 year warranty

More About this Item

Use this imaging station to quickly process and count colonies in research and microbiological studies. Simply place the colonies in the station, select the proper light source, capture the colony image with the integrated high-resolution color camera, and with the touch of a button, automatically count the colonies! The compact footprint is designed with the small lab bench in mind. Detachable doors provide a darkroom environment when necessary to visualize Green Fluorescent Proteins (GFP).

The intuitive user interface lets you capture, count and report sizing information for inhibition zones. The high-resolution digital color camera with autofocus captures images effortlessly with no need for adjustments. Select from one or multiple light sources: darkfield, epi and transillumination white light, and epi blue light.

Order the optional GFP filter to enable visualization of the GFP reporters. Extensive software functions offer image enhancements, annotation and reporting tools, and the ability to distinguish between positive and negative bacteria. Identify colonies as small as 0.08 mm in diameter. Easily define parameters including filter and color differentiation by group or size. With your user-defined intervals, capture images while your colonies grow. Capture your results in a detailed statistical report. Save images in multiple formats, create macros for repeat experiments, and export your data to Excel® or other programs. A range of light sources, lighting modes, and specialized software functions allow comprehensive functions for imaging, numbering, and quantitating single zones in addition to arrays.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat