UVP UV Imaging System Digital Thermal Printer; 115 VAC, 50/60 Hz

Representative image only.
UVP Mfr # 89-0069-06 – Item # RK-97601-54
Optimize performance of your UV Imaging Systems
  • Quickly document gels, films and membranes with archive quality
  • Printer is for use with DigiDoc-It™, ChromaDoc-It™, ColonyDoc-It™, and MultiDoc-It™ systems
  • 1 year warranty

PRODUCT OPTIONS

$6,711.29CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorGray Scale Printing
  • Compatible WithUVP DigiDoc-It™, ChromaDoc-It™, ColonyDoc-It™, and MultiDoc-It™ systems
  • ConnectionsUSB 2
  • Height (in)3.33
  • Width (in)6.07
  • Depth (InchShort)9.45
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionUV Imaging System Digital Thermal Printer; 115 VAC, 50/60 Hz
1 Year Warranty

Key Features

  • Quickly document gels, films and membranes with archive quality
  • Printer is for use with DigiDoc-It™, ChromaDoc-It™, ColonyDoc-It™, and MultiDoc-It™ systems
  • 1 year warranty

More About this Item

Choose from a wide range of printing accessories to enhance performance of a wide range of UVP® imaging systems.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat