This item is now discontinued. Please browse similar items

Troemner 107 Fixed-speed mixer; single-shaft, 1600 rpm, 120 VAC

Representative image only.
Troemner Mfr # 107 – Item # RK-04322-00
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)1600
  • Max Speed (rpm)1600
  • ChuckCollet
  • Max Torque (in-oz)20.8
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)7.94
  • Motor hp1/30
  • DescriptionFixed-speed mixer; single-shaft, 1600 rpm, 120 VAC
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Single-shaft, fixed-speed Mixer has 1/30-hp, shaded-pole, brushless motor with built-in fan—providing a shaft speed of 1600 rpm. Unit is protected by thermal-overload cutoff.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat