This item is now discontinued. Please browse similar items

Troemner 104 Medium-Duty, Dual-Shaft Variable-Speed Mixer, 120 VAC

Representative image only.
Troemner Mfr # 104 – Item # RK-04340-00
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed--Low Range (rpm)100
  • Max Speed--Low Range (rpm)750
  • Min Speed--High Range (rpm)1000
  • Max Speed--High Range (rpm)7500
  • Dual-ShaftYes
  • ChuckCollet
  • Max Torque (in-oz)75.2
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)7.94
  • Motor hp1/20
  • DescriptionMedium-Duty, Dual-Shaft Variable-Speed Mixer, 120 VAC
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Limited Lifetime Warranty

More About this Item

Medium-duty, dual-shaft variable-speed mixer features a direct-drive shaft to prepare emulsions and suspensions. Use the gear-reduced shaft to mix glues and oils. The remote speed controller is attached to the mixer via a 3-1/2 ft. cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat